Beli tohnichi torque wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHNICHI Torque WrenchDeskripsi:Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Preset Torque Wrench (Kunci Torsi)Deskripsi:No external scale, torque set by a torque tester and ideal for mass production application.atribut:
- Accuracy (%): +/- 3
- TOHNICHI Preset Type Torque Wrench (Knurled Handle Type)Deskripsi:When the set torque is reached, the toggle is activated and a signal sound can be used to detect the completion of tightening. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed by the scale. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- Accuracy (%): ±3
- Head Shape: Ratchet shape
- Type: Preset type
- TOHNICHI Preset Type Torque Wrenchatribut:
- Load Direction: Right
- TOHNICHI Kunci TorsiDeskripsi:Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
- TOHNICHI Ratchet Head Type Adjustable Torque Wrenchatribut:
- Accuracy (%): ±3
- TOHNICHI Dial Indicating type Torque Wrenchatribut:
- Drive (mm): 6.35
- Minimum scale (N ・ m): 0.1
- Overall Length (mm): 195
- Torque accuracy: ± 3%
- Load Direction: Right
- Torque Range (N m): 3 to 15
- TOHNICHI Preset Type Torque Wrench Metal Handle TypeDeskripsi:A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- TOHNICHI Preset Torque Wrench Insertion Angle 12.7atribut:
- Insertion Angle (mm): 12.7
- Torque accuracy: ± 3%
- Load Direction: Right
- Overall Length (mm): 333
- Torque Range (N m): 20 to 100
- TOHNICHI Adjustable type Torque Wrenchatribut:
- Allowable torque (N ・ m): 140
- Mouth width (mm) maximum: 36
- Applicable Torque Wrench: CL140N x 15D
- Mouth width (mm) minimum: 13
- Mouth width (mm) standard: 24
- Dimensions (mm) head: 65
- Dimensions (mm) Thickness: 13
- TOHNICHI Torque DriverDeskripsi:The best torque driver for inspecting tightened screws. Since there are scales on the left and right, tightening and return torque can be used for inspection. Since the needle is equipped as standard, the maximum value can be easily read. For inspection and tightening.atribut:
- Load Direction: Left and right
- Accuracy (%): ±3
- Type: Dial type
- Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Mainly used for automobile assembly and maintenance, the installation of bridge plant, mechanical and electrical industry assembly.
- TOHNICHI Interchangeable Adjustable Torque Wrenchatribut:
- Accuracy (%): ±3
- BRITOOL Classic Torque WrenchesDeskripsi:Alat yang digunakan untuk mengeratkan baut atau mur dengan tingkat kekuatan dan kekencangan yang dapat disesuaikan dengan kebutuhan. Dari definisi ini kita tentu dapat menyimpulkan fungsi dari kunci momen adalah untuk mengukur gaya puntir pada mur maupun baut hingga mencapai momen kekencangan tertentu.
- HOLEX Torque WrenchDeskripsi:Version: One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads. Units of measure: Nm Knurled metal handle. Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later. Standard: Tested to DIN EN ISO 6789. Cutting data: Legend for drawing and formula: l1 = Lever length without plug-in head l2 = Adjusted reference dimension on the torque wrench l3 = Lever length including factory calibration reference dimension l4 = Reference dimension of the plug-in head L = Total length of the tool T1 = Torque to be set T2 = Specified torqueatribut:
- Measurement Technology: Mechanical
- Standard: DIN EN ISO 6789
- Connection Format: Push-through square drive (ratchet)
- Display: Analogue
- Measurement Process: Torque
- NRT-PRO Cordless Impact Wrench Square 1/2inch (Mesin Pembuka Baut Baterai)atribut:
- Size: Square 1/2
- Battery (mAh): 2000
- Battery Voltage (V): 20
- Revolution Per Minute (rpm): 0-3100
Daftar Harga tohnichi torque wrench Terbaru October 2026
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| TOHNICHI Torque Wrench | Rp2.199.900 |
| TOHNICHI Adjustable type Torque Wrench | Rp2.599.900 |
| TOHNICHI Preset Torque Wrench (Kunci Torsi) | Rp1.899.900 |
| TOHNICHI Preset Type Torque Wrench (Knurled Handle Type) | Rp2.499.900 |
| TOHNICHI Preset Type Torque Wrench | Rp2.599.900 |
| TOHNICHI Kunci Torsi | Rp3.099.900 |
| TOHNICHI Adjustable Torque Screwdriver | Rp2.099.900 |
| TOHNICHI Ratchet Head Type Adjustable Torque Wrench | Rp2.499.900 |
| TOHNICHI Dial Indicating type Torque Wrench | Rp3.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/foP102125564-2.jpg)
/65P106574221-1.jpg)










/eqP103444530-1.jpg)



/fcP104720552-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)